0 items

Aquarius Brands 5/8 x 1/2 in. MPT Reducing Plastic Adapter

A12030076F

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
FM Approved
No
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday