Aquarius Industries

34-5/8 x 48 x 74 in. Alcove Shower Unit in White

Part #AG4836SHNSTILECWHT  |  Manufacturer Part #G4834SHNSTILECWHT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" simulated tile pattern
  • Two molded soap dishes
  • No seat

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 124.2

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 74 in

Length: 34-5/8 in

Material: AcrylX™

Shower Installation Type: Alcove

Width: 48 in