0 items

Aquarius Industries Luxury 48 x 36-2/25 in. Gelcoat Shower with 2-Seat and Tub Guard

AG4895SHCP3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • P3 Protective Coating
  • Two molded seats
  • Two molded soap ledges

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
73 in
IAPMO Listed
No
Length
48 in
Material
Gelcoat
UL Listed
No
Width
36-2/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday