0 items

Aquarius Industries 60 in. Fiberglass Reinforced Plastic Tile Tub and Shower

AG3206TSTILEWHT

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" stimulated tile pattern

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday