0 items

Aquarius Industries Luxury 60 x 32 in. Fiberglass Reinforced Plastic Tub and Shower in White

AG6004TSP3WH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • P3 Tub Guard
  • Right hand
  • Three molded soap ledges

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
73-1/2 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday