0 items

Aquarius Industries Luxury 60 x 36 in. Soaker Bath Tub

AGGT36TOWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available as a whirlpool
  • Right hand

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
22 in
Installation Type
3 Wall Alcove
Length
60 in
Material
AcrylX™
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday