60 x 42 in. Fiberglass Reinforced Plastic Bath With Coating and Right Drain in White
60 x 42 in. Fiberglass Reinforced Plastic Bath With Coating and Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four whirlpool jets
- Tub Only
- Right hand
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left or Right
- Height:
- 22 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 42 in