Aquarius Industries

62 x 33 in. Gelcoat Roll-In Shower with Right Hand Seat in White

Part #AG6233BFRHWHT  |  Manufacturer Part #G6233BFRHWHT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI Z124.2, ANSI A117.1]

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 78-3/4 in

IAPMO Listed: No

Length: 62 in

Material: Gelcoat

Shower Base Shape: Rectangle

UL Listed: No

Width: 33 in