72-1/4 x 42 in. Drop-In Bathtub with Left Drain in White
72-1/4 x 42 in. Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub with wainscot trim
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72-1/4 in
- Overall Width:
- 42 in
- Size:
- 72-1/4 in x 42 in