0 items

Aquarius Industries 72 in. Fiberglass Reinforced Plastic GT in White

AG7224TO

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Tub with wainscot trim

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
24-3/4 in
Installation Type
3 Wall Alcove
Length
72-1/4 in
Material
Fiberglass Reinforced Plastic
Width
72 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday