0 items

Aquarius Industries Luxury 76-1/2 x 60 x 35-3/4 in. Tub and Shower with Left Hand Drain

AG6063TSBS

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • Three molded soap ledges

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
76-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Fiberglass, Gelcoat
UL Listed
No
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday