AcrylX™ 60 in. Tub and Shower with Left Hand Drain in White

Part #AG6031TSLWH  |  Item #3574401  |  Manufacturer Part #G 6031 TS L WH

Call for Pricing EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: AcrylX™

Color Finish: White

Color Finish Category: Whites

Height: 75-1/8 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Width: 31-3/8 in