60 x 31 in. Acrylic and Gelcoat Tub and Shower Unit with Left Drain in White
60 x 31 in. Acrylic and Gelcoat Tub and Shower Unit with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- Number of Pieces:
- 4 Piece
- Overall Height:
- 80-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31 in
- UL Listed:
- No