60 x 32-1/2 in. Soaker Alcove Bathtub Left Drain in Biscuit
AcrylX™ 60 x 32-1/2 in. Soaker Alcove Bathtub Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Collection:
- AcrylX™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in
- Overflow Type:
- Round
- Size:
- 60 in x 32-1/2 in
- UL Listed:
- No
- Weight:
- 85 lb
- cUPC Certified:
- No