AcrylX™ 60 x 32-1/2 in. Soaker Alcove Bathtub Right Drain in White

Part #AG6032TORWH  |  Item #758607  |  Manufacturer Part #G6032TOR-WHT

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub with wainscot trim

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 124.1

Above Floor Rough: No

Application: Residential

Basin Shape: Rectangle

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5 2011

Collection: AcrylX™

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 22-1/2 in

Overall Length: 60 in

Overall Width: 32-1/2 in

Overflow Type: Round

Size: 60 in x 32-1/2 in

UL Listed: No

Weight: 85

cUPC Certified: No