60 in. x 37 in. Soaker Alcove Bathtub with Center Drain in White
AcrylX™ 60 in. x 37 in. Soaker Alcove Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Space saving oval bowl tub
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 44 in
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Collection:
- AcrylX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 37 in
- Overflow Type:
- Round
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 93 lb
- cUPC Certified:
- No