Left Hand Tub and Shower Unit in White
AcrylX™ Left Hand Tub and Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AcrylX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Overall Height:
- 32 in
- UL Listed:
- No
- Width:
- 32 in