Aquarius Industries Choose Home Millenia 60 x 32 in. Shower with Left Hand Seat in White

ACHM6032SH3P1SLP3W

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 21" comfort height seat
  • 4" threshold
  • Integrated soap and foot ledges
  • Left hand
  • P3 Protective Coating
  • Six in tile pattern with Diamond accents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Choose Home Millenia
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
60 in
Material
Fiberglass
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday