60 x 32 in. Shower with Right Hand Seat in White
Choose Home 60 x 32 in. Shower with Right Hand Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six in tile pattern with Diamond accents
- 4" threshold
- Right hand
- P3 Protective Coating
- Integrated soap and foot ledges
- 21" comfort height seat
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Choose Home
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77 in
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 32 in