1 x 60 in. Tub & Shower Wall in White

You last purchased this on
 
Aquarius Industries

1 x 60 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

1 x 60 in. Tub & Shower Wall in White

  • Fast #
  • Part #A1THR132WH
  • Item #4127019
  • Manufacturer Part #1THR132
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
60 in
Installation Type:
Floor Mount
Length:
1 in
Material:
Rubber
Wall Installation:
Glue-Up