60 x 42 in. Drop-In Bathtub with Right Drain in White
Contractors Advantage 60 x 42 in. Drop-In Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four premium power-flow adjustable jets, 1 lumbar ease-flow adjustable jet
- Right hand
Specifications
- ADA Compliant:
- No
- Capacity:
- 49 gal
- Collection:
- Contractors Advantage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 18-1/4 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Size:
- 60 in x 42 in