Aquarius Industries Contractors Advantage 60 x 34 in. Tub and Shower with Right Hand Drain in Biscuit

ARNTAHI6WPRBS

Color/Finish

(Pricing is for Biscuit)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Four premium power-flow adjustable jets, 1 lumbar ease-flow adjustable jet and 2' ease-flow adjustable jets
  • Right hand

SPECIFICATIONS

ADA Compliant
No
Capacity
71 gal
Collection
Contractors Advantage
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
20-1/2 in
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday