Aquarius Industries Contractors Advantage 60 x 42 in. Tub and Shower with Right Hand Drain in White

ARNTAHI5WPFSRWH

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Four premium power-flow adjustable jets, 1 lumbar ease-flow adjustable jet
  • Right hand

SPECIFICATIONS

ADA Compliant
No
Capacity
49 gal
Collection
Contractors Advantage
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
18-1/4 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
42 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday