2-Piece Tub and Shower with Left Drain in White
Luxury 2-Piece Tub and Shower with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Molded soap dishes
- Left hand
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Overall Height:
- 73-1/2 in
- Overall Length:
- 54 in
- Overall Width:
- 27-1/4 in
- UL Listed:
- No