Aquarius Industries

Luxury 36 x 36 in. Shower in White

Part #AG3679SHP3WH  |  Manufacturer Part #G3679SHP3WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two molded soap ledges
  • P3 Protective Coating
  • Tub Guard

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 124.2

Collection: Luxury

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 77-3/4 in

Length: 36 in

Material: Fiberglass

Shower Base Shape: Square

Width: 36 in