36 x 36 in. Three Piece Shower in White
Luxury 36 x 36 in. Three Piece Shower in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 molded soap ledges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77-3/4 in
- Length:
- 36 in
- Material:
- Fiberglass
- Width:
- 36 in