42 x 36 in. Fiberglass Reinforced Plastic Shower with Pump Location 3 Tub Guard in White
Luxury 42 x 36 in. Fiberglass Reinforced Plastic Shower with Pump Location 3 Tub Guard in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- P3 Protective Coating
- 2 Molded soap dishes
Specifications
- ADA Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74 in
- Length:
- 42 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 42 in