48 x 48 in. Shower in White

You last purchased this on
 
Aquarius Industries

Luxury 48 x 48 in. Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

Luxury 48 x 48 in. Shower in White

  • Fast #
  • Part #AG4834SHWH
  • Item #464081
  • Manufacturer Part #G4834SH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 124.2
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
66-3/4 in
Length:
48 in
Material:
Fiberglass
Width:
48 in