59-17/25 in. Tub and Shower with Right Hand Drain in White
Luxury 59-17/25 in. Tub and Shower with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 73-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Overall Height:
- 32-3/4 in
- Width:
- 32-3/4 in