59-3/4 x 31-3/8 in. Gelcoat Above Floor Bathtub with Right Hand Drain in White
Luxury 59-3/4 x 31-3/8 in. Gelcoat Above Floor Bathtub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 18-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Above Floor
- Length:
- 59-3/4 in
- Material:
- Acrylic
- UL Listed:
- No
- Width:
- 31-3/8 in