60 in. x 32-3/4 in. Tub & Shower Unit in Biscuit with Right Drain
Luxury 60 in. x 32-3/4 in. Tub & Shower Unit in Biscuit with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three molded soap ledges
- Acrylic towel bar
- Right hand
- Available as a whirlpool
Specifications
- ADA Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32-3/4 in