59-7/8 x 31-1/4in. Tub and Shower with Left Hand Drain in Biscuit
Luxury 59-7/8 x 31-1/4in. Tub and Shower with Left Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five molded soap ledges
- Acrylic towel bar
- Left hand
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Capacity:
- 38 gal
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Height:
- 75 in
- Overall Length:
- 60 in
- Overall Width:
- 31 in