Aquarius Industries Luxury 60 x 32-1/2 in. Tub and Shower with Left Hand Drain in White

AG3260TPLWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available as a whirlpool
  • Left hand
  • Two molded soap dishes

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Capacity
42 ga
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
74 in
Length
60 in
Material
Fiberglass
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday