60 x 32-1/2 in. Tub and Shower with Left Hand Drain in White
Luxury 60 x 32-1/2 in. Tub and Shower with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded soap ledges
- Tub and shower unit
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 ga
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 74-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 32-1/2 in