60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White
Luxury 60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available as a whirlpool
- Two molded soap dishes
- Right hand
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Capacity:
- 42 ga
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in