60 in. x 32-1/2 in. Tub & Shower Unit in White with Right Drain
Luxury 60 in. x 32-1/2 in. Tub & Shower Unit in White with Right Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded soap ledges
- Tub and shower unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Capacity:
- 42 ga
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Number of Pieces:
- 3 Piece
- Overall Height:
- 74-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in