60 x 35-3/4 in. Tub and Shower with Left Hand Drain in Biscuit
Luxury 60 x 35-3/4 in. Tub and Shower with Left Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three molded soap ledges
- Acrylic towel bar
- Left hand
- Available as a whirlpool
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Overall Height:
- 76-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 35-3/4 in
- UL Listed:
- No