Aquarius Industries Luxury 60 x 36-1/2 in. Gelcoat Shower with Left Hand Seat and Towel Bar in White

AG6077SH1SLWHTTB

Manufacturer Part #: G6077SH1SLWHT-TB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Collection
Luxury
Drain Location
Center
Height
78-1/4 in
IAPMO Listed
No
UL Listed
No
Width
36-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday