60 x 36-1/2 in. Gelcoat Shower with Right Hand Seat and Towel Bar in White
Luxury 60 x 36-1/2 in. Gelcoat Shower with Right Hand Seat and Towel Bar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 78-1/4 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Gelcoat
- UL Listed:
- No
- Width:
- 36-1/2 in