Aquarius Industries Luxury 60 x 36 in. Shower with Left Hand Seat in Biscuit

AG6077SH1SLBS

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Acrylic towel bar
  • Left hand
  • Molded seat
  • Two molded soap ledges

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
Collection
Luxury
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
78-1/4 in
Length
60 in
Material
Fiberglass
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday