Aquarius Industries

Luxury 60 x 36 in. Two Seat Shower in White

Part #AG6077SHCP3WH  |  Manufacturer Part #G6077SHCP3WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two molded seats
  • Two molded soap ledges
  • P3 Protective Coating

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 124.2

Collection: Luxury

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 78-1/2 in

Length: 60 in

Material: Fiberglass

Width: 36 in