60 x 43-1/4 in. Soaker Alcove Bathtub Center Drain in White

You last purchased this on
 
Aquarius Industries

AcrylX™ 60 x 43-1/4 in. Soaker Alcove Bathtub Center Drain in White

  • Fast #
  • Part #AG6042TOAPFDCWHT
  • Item #3420218
  • Manufacturer Part #G6042TOAPFDCWHT
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquarius Industries

AcrylX™ 60 x 43-1/4 in. Soaker Alcove Bathtub Center Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Deep oval bowl tub
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
42-1/4 in
Basin Shape:
Rectangle
Basin Width:
28 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Collection:
AcrylX™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
22-1/4 in
Overall Length:
60 in
Overall Width:
43-1/4 in
Overflow Type:
Round
Size:
60 in x 43-1/4 in
Soaking Depth:
14-1/2 in
UL Listed:
No
Weight:
115 lb
cUPC Certified:
No