Aquarius Industries Luxury 60 x 43-1/4 in. Tub and Shower with Left Hand Drain in White

AG6042LWH

Color/Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Acrylic towel bar
  • Available as a whirlpool
  • Left hand
  • Three molded soap ledges

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Capacity
54 gal
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
77-1/4 in
Length
60 in
Material
Fiberglass
Width
43-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday