60 x 43-1/4 in. Tub and Shower with Left Hand Drain in White
Luxury 60 x 43-1/4 in. Tub and Shower with Left Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three molded soap ledges
- Acrylic towel bar
- Left hand
- Available as a whirlpool
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Capacity:
- 54 gal
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Height:
- 77-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 43-1/4 in