Aquarius Industries

Luxury 60 x 43-1/4 in. Tub and Shower with Right Hand Drain in White

Part #AG6042TSRWH  |  Manufacturer Part #G6042TSRWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right hand
  • Three molded soap ledges
  • Acrylic towel bar
  • Available as a whirlpool

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

Capacity: 54 gal

Collection: Luxury

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 77-1/4 in

Length: 60 in

Material: Fiberglass

Width: 43-1/4 in