Aquarius Industries

Luxury Gelcoat Series 36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White

Part #AG6077SH1SLWH  |  Manufacturer Part #G6077SH1SLWHT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Left hand
  • Two molded soap ledges
  • Molded seat
  • Acrylic towel bar

Specifications

ADA Compliant: No

Collection: Luxury Gelcoat Series

Color Finish: White

Color Finish Category: Whites

Height: 78-1/4 in

Length: 36-1/2 in

Material: Gelcoat

Shower Installation Type: Alcove

Width: 60 in