36 x 60 x 77 in. Alcove Shower Unit in White
Millennia 36 x 60 x 77 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Six in tile pattern
- Molded seat
- Left hand
- Integrated soap dish and foot ledge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Millennia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77 in
- Length:
- 36 in
- Material:
- Fiberglass
- Shower Installation Type:
- Alcove
- Width:
- 60 in