Aquarius Industries
Millennia 37 x 48 x 80 in. Alcove Shower Unit in White
Part #AM3648SHRWHT1 | Item #2908648 | Manufacturer Part #M3648SH1STILER-WHT
Product Details
- Right hand
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 124.2
Collection: Millennia
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Height: 80 in
Length: 37 in
Material: [Fiberglass, Gelcoat]
Shower Installation Type: Alcove
Width: 48 in