Aquarius Industries
Millennia 60 x 32 in. Three Piece Shower with Right Hand Seat in White
Part #AM6032SH3P1SRWHT | Item #3880243 | Manufacturer Part #M6032SH3P1SR-WHT
Product Details
- Right hand
- Molded seat
- Leg Ledge
- Corner soap dish
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 124.2
Collection: Millennia
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Height: 77 in
Length: 60 in
Material: Fiberglass
Width: 32 in