60 x 36 in. Shower in White
Millennia 60 x 36 in. Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral foot ledge
- Two molded soap ledges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- Collection:
- Millennia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 80 in
- Length:
- 60 in
- Material:
- Fiberglass
- Width:
- 36 in